Series Information
| Manufacturer Part Number | 772121 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | PNOZ m EF PDP Link |
| Voltage | 24 VDC |
| Power Consumption (DC) | 5 W |
| Termination | Connector with Spring |
| Terminal Style | Plug-In |
| Standards | EN-60068-2-78, EN60068-2-1/-2, EN60068-2-14, EN60068-2-27, EN60068-2-30, EN60068-2-6 |
| Approvals | BG, CCC, CE, cULus, TUV |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.215 lbs |