Series Information
| Manufacturer Part Number | 772137 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Ethernet Switches |
| Description | PNOZ m ES EtherNet/IP |
| Network Configuration | Unmanaged |
| Total Number of Ports | 2 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 10Base-T |
| Primary Port Quantity | 1 |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail, Panel, Wall |
| Operating Temperature | 32-140 °F |
| Approvals | CE, cULus |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.215 lbs |