Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
772140 Pilz Safety Relays, PNOZ m EF 16DI
MFG Item Number
772140

772140 Pilz Safety Relays, PNOZ m EF 16DI

MFG Item Number
772140
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
772140
PNOZ m EF 16DI

Series Information

Specifications

Specifications
Manufacturer Part Number 772140
Manufacturer PILZ
Family Series Pilz Safety Relays
Description PNOZ m EF 16DI
Type PNOZ MULTI
Voltage 24 VDC
Termination Connector with Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.215 lbs
Gross Weight 0.235 lbs