Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
772143 Pilz Safety Relays, PNOZ m EF 4DI4DOR
MFG Item Number
772143

772143 Pilz Safety Relays, PNOZ m EF 4DI4DOR

MFG Item Number
772143
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
772143
PNOZ m EF 4DI4DOR

Series Information

Specifications

Specifications
Manufacturer Part Number 772143
Manufacturer PILZ
Family Series Pilz Safety Relays
Description PNOZ m EF 4DI4DOR
Type PNOZ MULTI
Voltage 24 VDC
Instantaneous Contacts 4NO
Termination Connector with Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.4495 lbs
Gross Weight 0.4495 lbs