Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
77220J
Cully-Minerallac Fasteners
12 X 1-1/4 HWH SMS SLOT ZP
This item cannot be canceled or returned
Description
12 X 1-1/4 HWH SMS SLOT ZP
Specifications
Specifications
| Manufacturer Part Number |
77220J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
12 X 1-1/4 HWH SMS SLOT ZP |
| Screw Type |
Sheet Metal |
| Bit Type |
Slotted |
| Size |
12 x 1-1/4 |
| Bit Size |
5/16 |
| Screw Head Type |
Hex Washer Head |
| Finish |
Zinc |
| Net Weight |
0.0115 lbs |
| Gross Weight |
0.0115 lbs |
77220J
Cully-Minerallac Fasteners