77227

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

77227

Brady Labels, BradyCone Series

77227

Brady Labels, BradyCone Series
B946 PICTO LBL 8-1/4 X 8-1/4
MFG Item Number
77227
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BradyCone Series
Item #
77227
B946 PICTO LBL 8-1/4 X 8-1/4

BradyCone Series Information

  • Weather Resistant Inks
  • Suited for Applications Where Weatherability is a Key Consideration

Specifications

Specifications
Manufacturer Part Number 77227
Manufacturer Brady
Product Series BradyCone
Family Series Brady Labels, BradyCone Series
Description BradyCone Pictogram Labels, RESTROOM CLOSED NO ENTRY
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black/Red
Background Color Yellow
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Height 8.25 "
Label Width 8.25 "
Language English
Legend Restroom Closed No Entry
Approvals OSHA
Net Weight 1.8 lbs
Gross Weight 1.8 lbs