772HFLSS1/4X1/4X
Ham-Let Fittings - Hydraulic & Pneumatic, 772H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772HFLSS1/4X1/4X

Ham-Let Fittings - Hydraulic & Pneumatic, 772H Series

772HFLSS1/4X1/4X

Ham-Let Fittings - Hydraulic & Pneumatic, 772H Series
Fitting, Stainless Steel, Branch
Item Number
772HFLSS1/4X1/4X
MFG Item Number
3005792
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 772H Series
Item #
772HFLSS1/4X1/4X
Fitting, Stainless Steel, Branch

772H Series Information

Specifications

Specifications
Manufacturer Part Number 3005792
Manufacturer Ham-Let
Product Series 772H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772H Series
Description Fitting, Stainless Steel, Branch Tee, Male,
Material Stainless Steel 316
Connection Type Female Branch Tee
Fitting Type Flare Fitting
Thread Type Female NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs