772LB1/2X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772LB1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series

772LB1/2X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
Brass x Male Branch Tee, Let-Lok
Item Number
772LB1/2X3/8
MFG Item Number
3102542
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 772L Series
Item #
772LB1/2X3/8
Brass x Male Branch Tee, Let-Lok

772L Series Information

  • Male Branch Tree
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3102542
Manufacturer Ham-Let
Product Series 772L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
Description Brass x Male Branch Tee, Let-Lok Tube Fitting 1/2in. x Let-Lok Tube Fitting 1/2in. x Male NPT 3/8in.
Material Brass
Connection Type Male Run Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs