Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
772LFB12MMX1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Brass FeLet-Lok Tube Fitting Branch
Item Number
772LFB12MMX1/2
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 772LF Series
Brass FeLet-Lok Tube Fitting Branch
- Female Branch Tree
- Female NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3101183 |
| Manufacturer |
Ham-Let |
| Product Series |
772LF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series |
| Description |
Brass FeLet-Lok Tube Fitting Branch Tee, Let-Lok Tube Fitting 12mm x Let-Lok Tube Fitting 12mm x Female |
| Material |
Brass |
| Connection Type |
Female Branch Tee |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female NPT |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
772LFB12MMX1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series