772LFB5/8X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772LFB5/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

772LFB5/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Brass FeLet-Lok Tube Fitting Branch
Item Number
772LFB5/8X1/2
MFG Item Number
3102506
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 772LF Series
Item #
772LFB5/8X1/2
Brass FeLet-Lok Tube Fitting Branch

772LF Series Information

  • Female Branch Tree
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3102506
Manufacturer Ham-Let
Product Series 772LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Description Brass FeLet-Lok Tube Fitting Branch Tee, Let-Lok Tube Fitting 5/8in. x Let-Lok Tube Fitting 5/8in. x Female
Material Brass
Connection Type Female Branch Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs