Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
772LFRB1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Fitting, Brass, Branch Tee, Female,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 772LF Series
Fitting, Brass, Branch Tee, Female,
- Female Branch Tree
- Female NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3100871 |
| Manufacturer |
Ham-Let |
| Product Series |
772LF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series |
| Description |
Fitting, Brass, Branch Tee, Female, |
| Material |
Brass |
| Connection Type |
Female Branch Tee |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female NPT |
| Thread Size |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
772LFRB1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series