772LFRSS1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772LFRSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

772LFRSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Fitting, Stainless Steel, Branch
Item Number
772LFRSS1/2X1/2
MFG Item Number
3002050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 772LF Series
Item #
772LFRSS1/2X1/2
Fitting, Stainless Steel, Branch

772LF Series Information

  • Female Branch Tree
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002050
Manufacturer Ham-Let
Product Series 772LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Description Fitting, Stainless Steel, Branch Tee, Female,
Material Stainless Steel 316
Connection Type Female Branch Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs