772LFSS1/2X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772LFSS1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

772LFSS1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Stainless Steel 316 FeLet-Lok Tube
Item Number
772LFSS1/2X1/4
MFG Item Number
3002344
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 772LF Series
Item #
772LFSS1/2X1/4
Stainless Steel 316 FeLet-Lok Tube

772LF Series Information

  • Female Branch Tree
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002344
Manufacturer Ham-Let
Product Series 772LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Description Stainless Steel 316 FeLet-Lok Tube Fitting Branch Tee, Let-Lok Tube Fitting 1/2in. x Let-Lok Tube Fitting
Material Stainless Steel 316
Connection Type Female Branch Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/4 "
Net Weight 0.35 lbs
Gross Weight 0.35 lbs