772LFSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772LFSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series

772LFSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Stainless Steel 316 FeLet-Lok Tube
Item Number
772LFSS1/4X1/4
MFG Item Number
3002338
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 772LF Series
Item #
772LFSS1/4X1/4
Stainless Steel 316 FeLet-Lok Tube

772LF Series Information

  • Female Branch Tree
  • Female NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3002338
Manufacturer Ham-Let
Product Series 772LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Description Stainless Steel 316 FeLet-Lok Tube Fitting Branch Tee, Let-Lok Tube Fitting 1/4in. x Let-Lok Tube Fitting
Material Stainless Steel 316
Connection Type Female Branch Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 1/4 "
Net Weight 0.245 lbs
Gross Weight 0.25 lbs