Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
772LFSS10MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series
Stainless Steel 316 FeLet-Lok Tube
Item Number
772LFSS10MMX3/8
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 772LF Series
Stainless Steel 316 FeLet-Lok Tube
- Female Branch Tree
- Female NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000825 |
| Manufacturer |
Ham-Let |
| Product Series |
772LF |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series |
| Description |
Stainless Steel 316 FeLet-Lok Tube Fitting Branch Tee, Let-Lok Tube Fitting 1mm x Let-Lok Tube Fitting |
| Material |
Stainless Steel 316 |
| Connection Type |
Female Branch Tee |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female NPT |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
772LFSS10MMX3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 772LF Series