772LGSS1/4X1/4POS
Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772LGSS1/4X1/4POS

Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series

772LGSS1/4X1/4POS

Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
Stainless Steel 316 Positionable
Item Number
772LGSS1/4X1/4POS
MFG Item Number
3009876
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 772L Series
Item #
772LGSS1/4X1/4POS
Stainless Steel 316 Positionable

772L Series Information

  • Male Branch Tree
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3009876
Manufacturer Ham-Let
Product Series 772L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
Description Stainless Steel 316 Positionable Male Branch Tee, Let-Lok Tube Fitting 1/4in. x Let-Lok Tube Fitting
Material Stainless Steel 316
Connection Type Positionable Male Branch Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPP
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs