Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
772LGSS8MMX1/8POS
Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
Stainless Steel 316 Positionable
Item Number
772LGSS8MMX1/8POS
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 772L Series
Stainless Steel 316 Positionable
- Male Branch Tree
- Male NPT Thread
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3010520 |
| Manufacturer |
Ham-Let |
| Product Series |
772L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series |
| Description |
Stainless Steel 316 Positionable Male Branch Tee, Let-Lok Tube Fitting 8MM x Let-Lok Tube Fitting |
| Material |
Stainless Steel 316 |
| Connection Type |
Positionable Male Branch Tee |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male BSPP |
| Thread Size |
1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
772LGSS8MMX1/8POS
Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series