772LSS12MMX1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

772LSS12MMX1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series

772LSS12MMX1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
Fitting, Stainless Steel, Branch
Item Number
772LSS12MMX1/8
MFG Item Number
3000844
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 772L Series
Item #
772LSS12MMX1/8
Fitting, Stainless Steel, Branch

772L Series Information

  • Male Branch Tree
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3000844
Manufacturer Ham-Let
Product Series 772L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 772L Series
Description Fitting, Stainless Steel, Branch Tee, Male,
Material Stainless Steel 316
Connection Type Male Branch Tee
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs