Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
773600 Pilz Cordsets, PDP67 F 8DI ION
773600 Pilz Cordsets, PDP67 F 8DI ION
Specifications
Specifications
| Manufacturer Part Number |
773600 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Cordsets |
| Description |
PDP67 F 8DI ION |
| Number of Pins |
5 |
| Number of Output Ports |
4 |
| Trunk Connection |
Cable |
| Status Indicator |
None |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.59 lbs |