773631
Pilz Safety Relays, PNOZPOWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

773631

Pilz Safety Relays, PNOZPOWER Series

773631

Pilz Safety Relays, PNOZPOWER Series
PNOZ PO3.2P 4N/O
MFG Item Number
773631
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Relays, PNOZPOWER Series
Item #
773631
PNOZ PO3.2P 4N/O

PNOZPOWER Series Information

  • Redundant Load Switching
  • Drives can be Shut down Directly
  • Plug‑in Connection terminals
  • Simple Diagnostics
  • For High Loads and High Capacity
Use the modular safety relay PNOZpower to monitor E‑STOP, safety gates and light beam devices. With PNOZpower you can switch currents of up to 16 Amps AC/DC per contact. An overall breaking capacity of 40 Amps is available per module. In each case, external contactors and contactor combinations are no longer required. The base unit processes the inputs, the output modules are specifically matched to the respective load. The number and capacity of the required safety contacts can be scaled, depending on the application. You can connect a maximum of five modules to the base unit. Modules are wired to the base unit via an internal bus system.

Specifications

Specifications
Manufacturer Part Number 773631
Manufacturer PILZ
Product Series PNOZPOWER
Family Series Pilz Safety Relays, PNOZPOWER Series
Description PNOZ PO3.2P 4N/O
Type PNOZ PO3.2P
Voltage 24 VDC
Power Consumption (DC) 4 W
Instantaneous Contacts 4NO
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 1.1244 lbs
Gross Weight 1.25 lbs