Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
773812 Pilz Safety Relays, PNOZ MA1P2
MFG Item Number
773812

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

773812 Pilz Safety Relays, PNOZ MA1P2

MFG Item Number
773812
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Relays, Series
Item #
773812
PNOZ MA1P2

Series Information

Specifications

Specifications
Manufacturer Part Number 773812
Manufacturer PILZ
Family Series Pilz Safety Relays
Description PNOZ MA1P2
Type PNOZ MA1P2
Voltage 24 VDC
Power Consumption (DC) 2 W
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, CE, cULus
Net Weight 0.4255 lbs
Gross Weight 0.4652 lbs