774002
IDEAL Industries Switches, Medium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774002

IDEAL Industries Switches, Medium Series

774002

IDEAL Industries Switches, Medium Series
TOGGLE, OFF-ON, SPST, 10A, 250VAC
MFG Item Number
774002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Medium Series
Item #
774002
TOGGLE, OFF-ON, SPST, 10A, 250VAC

Medium Series Information


Specifications

Specifications
Manufacturer Part Number 774002
Manufacturer IDEAL Industries
Product Series Medium
Family Series IDEAL Industries Switches, Medium Series
Description TOGGLE, OFF-ON, SPST, 10A, 250VAC
Hole Size 0.5 "
Actuator Type Bat
Contacts SPST
Circuit Configuration ON-OFF
Terminal Type Wire Leads (6 ")
Material Nickel Plated Brass
Color Metallic
Illuminated No
Net Weight 0.045 lbs
Gross Weight 0.075 lbs