774002
Pilz Safety Relays, PNOZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774002

Pilz Safety Relays, PNOZ Series

774002

Pilz Safety Relays, PNOZ Series
SAFETY RELAY, PNOZ 10 48VAC, 6N/O
MFG Item Number
774002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ Series
Item #
774002
SAFETY RELAY, PNOZ 10 48VAC, 6N/O

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Manufacturer Part Number 774002
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Description SAFETY RELAY, PNOZ 10 48VAC, 6N/O 4N/C
Type PNOZ 10
Application E-Stop Pushbuttons, Light Barriers, Limit Switches, Safety Gates
Voltage 48 VAC
Power Consumption (AC) 10 VA
Instantaneous Contacts 6NO
Auxiliary Contact 4NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 1.918 lbs
Gross Weight 2.0283 lbs