774009
IDEAL Industries Switches, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774009

IDEAL Industries Switches, Standard Series

774009

IDEAL Industries Switches, Standard Series
TOGGLE, (ON)-OFF-(ON), SPDT, 15A, 125VAC
MFG Item Number
774009
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Standard Series
Item #
774009
TOGGLE, (ON)-OFF-(ON), SPDT, 15A, 125VAC

Standard Series Information


Specifications

Specifications
Manufacturer Part Number 774009
Manufacturer IDEAL Industries
Product Series Standard
Family Series IDEAL Industries Switches, Standard Series
Description TOGGLE, (ON)-OFF-(ON), SPDT, 15A, 125VAC
Hole Size 0.5 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration (ON)-OFF-(ON)
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs