Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
774020 IDEAL Industries Switches, Rubber Boot For Bat Toggle,CD/2
774020 IDEAL Industries Switches, Rubber Boot For Bat Toggle,CD/2
This item cannot be canceled or returned
Description
Rubber Boot For Bat Toggle,CD/2
Specifications
Specifications
| Manufacturer Part Number |
774020 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Switches |
| Description |
Rubber Boot For Bat Toggle,CD/2 |
| Type |
Toggle Switch Cover |
| For Use With |
Toggle Switches |
| Color |
Black |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
774020
IDEAL Industries Switches