774030
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774030

Pilz Safety Relays, PNOZ X Series

774030

Pilz Safety Relays, PNOZ X Series
Safety Timer, 24VDC, 30 Second
MFG Item Number
774030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
774030
Safety Timer, 24VDC, 30 Second

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774030
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Safety Timer, 24VDC, 30 Second Selectable, Screw Terminals, Type PZA
Type PZA
Voltage 24 VDC
Power Consumption (DC) 3 W
Selectable Times 3-30 s
Delayed Safety Contacts 1NO
Auxiliary Contact 2NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN1088, EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.5644 lbs
Gross Weight 0.6173 lbs