774037

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774037

IDEAL Industries Switches

774037

IDEAL Industries Switches
Pull Chain Switch, 3-Speed, SPTT,
MFG Item Number
774037
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
774037
Pull Chain Switch, 3-Speed, SPTT,

Series Information

Specifications

Specifications
Manufacturer IDEAL Industries
Family Series IDEAL Industries Switches
Manufacturer Part Number 774037
Description Pull Chain Switch, 3-Speed, SPTT, Brass, Off-On(A)-On(B)-On(A+B)
Voltage 125 VAC, 250 VAC
Current Rating 3A, 6 A
Wiring 6 in Wire Leads
Wire Size Range 18 AWG
Approvals CSA
Net Weight 0.1 lbs
Gross Weight 0.065 lbs