774056
Pilz Safety Relays, PNOZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774056

Pilz Safety Relays, PNOZ Series

774056

Pilz Safety Relays, PNOZ Series
RELAY
MFG Item Number
774056
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ Series
Item #
774056
RELAY

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Manufacturer Part Number 774056
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Description RELAY
Type PNOZ X7
Application E-Stop Pushbuttons, Limit Switches, Safety Gates
Voltage 230 VAC
Power Consumption (AC) 2 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Approvals CCC, cUL, GOST, TUV, UL
Net Weight 0.4919 lbs
Gross Weight 0.5606 lbs