Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PNOZ X Series Information
| Manufacturer Part Number | 774060 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZ X |
| Family Series | Pilz Safety Relays, PNOZ X Series |
| Description | E-STOP RELAY, 24VDC/AC |
| Type | PNOZ 16 |
| Voltage | 24 VAC, 24 VDC |
| Power Consumption (DC) | 2 W |
| Power Consumption (AC) | 3.5 VA |
| Instantaneous Contacts | 2NO |
| Termination | Screw |
| Terminal Style | Fixed |
| Mounting | DIN Rail |
| Standards | EN60204-1, EN62061, EN954-1, VDE0113-1 |
| Approvals | CCC, cUL, TUV, UL |
| Net Weight | 0.7369 lbs |
| Gross Weight | 0.825 lbs |