774136
IDEAL Industries Cable Entries, 774 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
774136 IDEAL Industries Cable Entries, 774 Series, Grommet,3/4in. Inside Diameter,BG/10
MFG Item Number
774136

774136 IDEAL Industries Cable Entries, 774 Series, Grommet,3/4in. Inside Diameter,BG/10

MFG Item Number
774136
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, 774 Series
Item #
774136
Grommet,3/4in. Inside Diameter,BG/10

774 Series Information

  • Installs Instantly! Flexible PVC Grommets Side Slotted 1/16 in. for Quick Installation
  • Snap into Holes in Electrical Boxes, Sheet Metal, Auto Firewalls and More
  • Prevents Steel and Other Sharp Edge Chafing of Wire Insulation or Cording
  • Black, PVC, Flexible, 60 Durometer

Specifications

Specifications
Manufacturer Part Number 774136
Manufacturer IDEAL Industries
Product Series 774
Family Series IDEAL Industries Cable Entries, 774 Series
Description Grommet,3/4in. Inside Diameter,BG/10 Bagged
Cable Diameter Range 0.75 "
Mounting Snap-In
Color Black
Material PVC
Net Weight 0.0663 lbs
Gross Weight 0.019 lbs