PNOZELOG Series Information
The innovative PNOZelog product range combines the experience of electromechanical safety relays with the advantages of modern electronics. With PNOZelog you can reliably monitor up to four safety functions. Wear‑resistance, safety and long service life ensure that it is cost‑effective to use. PNOZelog can be easily linked through logic operations. Increase the availability of your machine thanks to expanded diagnostics. Power‑up tests, self‑checking and runtime tests also guarantee maximum safety.
| Manufacturer Part Number | 774181 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZELOG |
| Family Series | Pilz Safety Relays, PNOZELOG Series |
| Description | PNOZ E4VP 10S |
| Type | PNOZ E4VP |
| Application | Safety Gates, E-Stop Pushbuttons, Safety Mats |
| Voltage | 24 VDC |
| Instantaneous Contacts | 1NO |
| Auxiliary Contact | 1NC |
| Termination | Screw |
| Terminal Style | Plug-In |
| Mounting | DIN Rail |
| Standards | EN1760-1, EN60204-1, EN954-1, VDE0113-1, VDE0116 |
| Approvals | CCC, cUL, GOST, TUV, UL |
| Net Weight | 0.2888 lbs |
| Gross Weight | 0.3263 lbs |