Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
77424J
Cully-Minerallac Fasteners
14 X 1-1/2 Hwh Sms Slot Zinc Plated
This item cannot be canceled or returned
Description
14 X 1-1/2 Hwh Sms Slot Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
77424J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
14 X 1-1/2 Hwh Sms Slot Zinc Plated |
| Screw Type |
Sheet Metal |
| Bit Type |
Slotted |
| Size |
14 x 1-1/2 |
| Bit Size |
3/8 |
| Screw Head Type |
Hex Washer Head |
| Finish |
Zinc |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
77424J
Cully-Minerallac Fasteners