774340
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774340 Pilz Safety Relays, PNOZ X Series, SAFETY RELAY

MFG Item Number
774340

774340 Pilz Safety Relays, PNOZ X Series, SAFETY RELAY

MFG Item Number
774340
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
774340
SAFETY RELAY

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774340
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description SAFETY RELAY P2HZ X1 24VDC 3N/O 1N/C
Type P2HZ X1
Voltage 24 VDC
Power Consumption (DC) 2.5 W
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN574, EN62061, EN954-1
Semiconductor Out Signal 2
Approvals CCC, cUL, UL
Net Weight 0.6288 lbs
Gross Weight 0.71 lbs
Alternatives
777340
777340
Pilz Safety Relays, PNOZ X Series