774530
Pilz Safety Relays, PNOZ X Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
774530 Pilz Safety Relays, PNOZ X Series, Safety Relay, 24VDC, Screw Termft.s,
MFG Item Number
774530

774530 Pilz Safety Relays, PNOZ X Series, Safety Relay, 24VDC, Screw Termft.s,

MFG Item Number
774530
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
774530
Safety Relay, 24VDC, Screw Termft.s,

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774530
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Safety Relay, 24VDC, Screw Termft.s, E-STOP Series, Safety Gate Monitor, PNOZ XV3.1 30/24VDC
Type PNOZ XV3.1
Voltage 24 VDC
Power Consumption (DC) 4.5 W
Selectable Times 0-30 s
Delayed Safety Contacts 2NO
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 1.1694 lbs
Gross Weight 1.1694 lbs
Alternatives
774610
774610
Pilz Safety Relays, PNOZ X Series