774545
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774545

Pilz Safety Relays, PNOZ X Series

774545

Pilz Safety Relays, PNOZ X Series
Safety Gate Monitor, PNOZ XV3
MFG Item Number
774545
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Relays, PNOZ X Series
Item #
774545
Safety Gate Monitor, PNOZ XV3

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774545
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description Safety Gate Monitor, PNOZ XV3 3/24VDC 3N/O 2N/O T FIX Screw Terminals
Type PNOZ XV3
Voltage 24 VDC
Power Consumption (DC) 4.5 W
Selectable Times 3 s
Delayed Safety Contacts 2NO
Instantaneous Contacts 3NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.7631 lbs
Gross Weight 0.845 lbs