774552
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774552

Pilz Safety Relays, PNOZ X Series

774552

Pilz Safety Relays, PNOZ X Series
PNOZ XV2.1 3/24-240VACDC 2N/O 2N/O T
MFG Item Number
774552
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
774552
PNOZ XV2.1 3/24-240VACDC 2N/O 2N/O T

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774552
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description PNOZ XV2.1 3/24-240VACDC 2N/O 2N/O T
Type PNOZ XV2.1
Voltage 24-240 VAC, 24-240 VDC
Power Consumption (DC) 5 W
Power Consumption (AC) 8.5 VA
Selectable Times 0.1-3 s
Delayed Safety Contacts 2NO
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-2
Approvals CCC, cUL, TUV, UL
Net Weight 1.2794 lbs
Gross Weight 1.4344 lbs