774760
Pilz Safety Relays, PNOZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774760

Pilz Safety Relays, PNOZ Series

774760

Pilz Safety Relays, PNOZ Series
PNOZ 8 24VDC 3n/o 1n/c 2so
MFG Item Number
774760
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ Series
Item #
774760
PNOZ 8 24VDC 3n/o 1n/c 2so

PNOZ Series Information

  • Single‑Channel Operation
  • Supply Voltage Applied at the E‑STOP Button

Specifications

Specifications
Manufacturer Part Number 774760
Manufacturer PILZ
Product Series PNOZ
Family Series Pilz Safety Relays, PNOZ Series
Description PNOZ 8 24VDC 3n/o 1n/c 2so
Type PNOZ 8
Application E-Stop Pushbuttons, Limit Switches, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 4.5 W
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal 2
Approvals CCC, cUL, TUV, UL
Net Weight 0.9921 lbs
Gross Weight 1.0582 lbs