774790
Pilz Safety Relays, PNOZ X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774790

Pilz Safety Relays, PNOZ X Series

774790

Pilz Safety Relays, PNOZ X Series
PNOZ V 30S 24VDC 3N/O 1N/C 1N/O (T)
MFG Item Number
774790
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZ X Series
Item #
774790
PNOZ V 30S 24VDC 3N/O 1N/C 1N/O (T)

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Manufacturer Part Number 774790
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Description PNOZ V 30S 24VDC 3N/O 1N/C 1N/O (T)
Type PNOZ V
Application E-Stop Pushbuttons, Limit Switches, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 5 W
Selectable Times 0.5s, 0s, 10s, 15s, 1s, 20s, 25s, 2s, 30s, 4s, 6s, 8s
Delayed Safety Contacts 1NO
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 1.0588 lbs
Gross Weight 1.115 lbs