Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
774DC Eaton's Crouse-Hinds series Fittings, CP Series, 1 1/4 FLX SCREW IN CONN DC
774DC Eaton's Crouse-Hinds series Fittings, CP Series, 1 1/4 FLX SCREW IN CONN DC
This item cannot be canceled or returned
Description
1 1/4 FLX SCREW IN CONN DC
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
774DC |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series screw-in type connector, FMC, Straight, Non-insulated, Zinc die cast, 1-1/4 |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
1-1/4 " |
| Hub Size |
1-1/4 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
774DC
Eaton's Crouse-Hinds series Fittings, CP Series