774HFLMSS3/4X3/4SPBD
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774HFLMSS3/4X3/4SPBD

Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series

774HFLMSS3/4X3/4SPBD

Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series
Fitting, Stainless Steel, Bulkhead
Item Number
774HFLMSS3/4X3/4SPBD
MFG Item Number
3009352
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774HFL Series
Item #
774HFLMSS3/4X3/4SPBD
Fitting, Stainless Steel, Bulkhead

774HFL Series Information

  • Bulkhead Union
  • Stainless Steel

Specifications

Specifications
Manufacturer Part Number 3009352
Manufacturer Ham-Let
Product Series 774HFL
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series
Description Fitting, Stainless Steel, Bulkhead Union,
Material Stainless Steel 316
Connection Type Bulkhead Locknut
Fitting Type Flare Fitting
Net Weight 0 lbs
Gross Weight 0 lbs