Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series
774HFLNSS1/2BULKNUT
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series
Hardware, Stainless Steel, Locknut,
Item Number
774HFLNSS1/2BULKNUT
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 774HFL Series
Item #
774HFLNSS1/2BULKNUT
Hardware, Stainless Steel, Locknut,
774HFL Series Information
- Bulkhead Union
- Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
3500283 |
| Manufacturer |
Ham-Let |
| Product Series |
774HFL |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series |
| Description |
Hardware, Stainless Steel, Locknut, |
| Material |
Stainless Steel 316 |
| Connection Type |
Bulkhead Locknut |
| Fitting Type |
Flare Fitting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
774HFLNSS1/2BULKNUT
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series