Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series
774HFLSS1/2X
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series
Fitting, Stainless Steel, Bulkhead
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 774HFL Series
Fitting, Stainless Steel, Bulkhead
774HFL Series Information
- Bulkhead Union
- Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
3003353 |
| Manufacturer |
Ham-Let |
| Product Series |
774HFL |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series |
| Description |
Fitting, Stainless Steel, Bulkhead Union, |
| Material |
Stainless Steel 316 |
| Connection Type |
Bulkhead Union |
| Fitting Type |
Flare Fitting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
774HFLSS1/2X
Ham-Let Fittings - Hydraulic & Pneumatic, 774HFL Series