774HLFB1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774HLFB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic

774HLFB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Brass, Bulkhead Union,
Item Number
774HLFB1/4X1/4
MFG Item Number
3101269
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
774HLFB1/4X1/4
Fitting, Brass, Bulkhead Union,

Series Information

Specifications

Specifications
Manufacturer Part Number 3101269
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Brass, Bulkhead Union,
Material Brass
Connection Type Bulkhead Union
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs