774LB10MM
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LB10MM

Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series

774LB10MM

Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
Brass Bulkhead Union, Let-Lok Tube
Item Number
774LB10MM
MFG Item Number
3100700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774L Series
Item #
774LB10MM
Brass Bulkhead Union, Let-Lok Tube

774L Series Information

  • Let‑Lok Connection
  • Bulkhead Union

Specifications

Specifications
Manufacturer Part Number 3100700
Manufacturer Ham-Let
Product Series 774L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
Description Brass Bulkhead Union, Let-Lok Tube Fitting 1mm x 1mm
Material Brass
Connection Type Bulkhead Union
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs