774LFLSS3/8X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 774LFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LFLSS3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774LFL Series

774LFLSS3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774LFL Series
Fitting, Stainless Steel, Bulkhead
Item Number
774LFLSS3/8X1/2
MFG Item Number
3005698
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774LFL Series
Item #
774LFLSS3/8X1/2
Fitting, Stainless Steel, Bulkhead

774LFL Series Information

  • Let‑Lok Connection
  • Bulkhead Union

Specifications

Specifications
Manufacturer Part Number 3005698
Manufacturer Ham-Let
Product Series 774LFL
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774LFL Series
Description Fitting, Stainless Steel, Bulkhead Connector, Female,
Material Stainless Steel 316
Connection Type Bulkhead Let-Lok to Flare 37 Deg.
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs