774LFSS3/8X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 774LF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LFSS3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 774LF Series

774LFSS3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 774LF Series
Fitting, Stainless Steel, Bulkhead
Item Number
774LFSS3/8X3/8
MFG Item Number
3002398
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774LF Series
Item #
774LFSS3/8X3/8
Fitting, Stainless Steel, Bulkhead

774LF Series Information

  • Let‑Lok Connection
  • Bulkhead Connector
  • Female NPT Thread

Specifications

Specifications
Manufacturer Part Number 3002398
Manufacturer Ham-Let
Product Series 774LF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774LF Series
Description Fitting, Stainless Steel, Bulkhead Connector, Female,
Material Stainless Steel 316
Connection Type Bulkhead Female
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female NPT
Thread Size 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs