Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series
774LMB6MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series
Brass Bulkhead Male Connector,
Item Number
774LMB6MMX1/4
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 774LM Series
Brass Bulkhead Male Connector,
- Bulkhead Connector
- Male NPT Threads
- Let‑Lok Tube Fittings
Specifications
Specifications
| Manufacturer Part Number |
3100692 |
| Manufacturer |
Ham-Let |
| Product Series |
774LM |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series |
| Description |
Brass Bulkhead Male Connector, Let-Lok Tube Fitting 6MM x Male NPT Thread 1/4in. |
| Material |
Brass |
| Connection Type |
Bulkhead Male Connector |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Male NPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
774LMB6MMX1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series