774LMRB3/8X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LMRB3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series

774LMRB3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series
Fitting, Brass, Bulkhead Connector,
Item Number
774LMRB3/8X1/4
MFG Item Number
3102598
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774LM Series
Item #
774LMRB3/8X1/4
Fitting, Brass, Bulkhead Connector,

774LM Series Information

  • Bulkhead Connector
  • Male NPT Threads
  • Let‑Lok Tube Fittings

Specifications

Specifications
Manufacturer Part Number 3102598
Manufacturer Ham-Let
Product Series 774LM
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series
Description Fitting, Brass, Bulkhead Connector,
Material Brass
Connection Type Bulkhead Male Connector
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs