774LMSS3/8X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LMSS3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series

774LMSS3/8X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series
Stainless Steel 316 Bulkhead Male
Item Number
774LMSS3/8X1/2
MFG Item Number
3005939
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 774LM Series
Item #
774LMSS3/8X1/2
Stainless Steel 316 Bulkhead Male

774LM Series Information

  • Bulkhead Connector
  • Male NPT Threads
  • Let‑Lok Tube Fittings

Specifications

Specifications
Manufacturer Part Number 3005939
Manufacturer Ham-Let
Product Series 774LM
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774LM Series
Description Stainless Steel 316 Bulkhead Male Connector, Let-Lok Tube Fitting 3/8in. x Male NPT Thread 1/2in.
Material Stainless Steel 316
Connection Type Bulkhead Male Connector
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs