774LNSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

774LNSS1 Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series, Hardware, Stainless Steel,

MFG Item Number
3500213

774LNSS1 Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series, Hardware, Stainless Steel,

MFG Item Number
3500213
Item Number
774LNSS1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings - Hydraulic & Pneumatic, 774L Series
Item #
774LNSS1
Hardware, Stainless Steel,

774L Series Information

  • Let‑Lok Connection
  • Bulkhead Union

Specifications

Specifications
Manufacturer Part Number 3500213
Manufacturer Ham-Let
Product Series 774L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 774L Series
Description Hardware, Stainless Steel,
Material Stainless Steel 316
Connection Type Bulkhead Male Connector
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs